Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 12mL, 100mm L, PS, PK1000
Mfr # 111011
Zoro # G5692955
product price: $58.99
/pk 1000, $0.06/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 12 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 100 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 111011
- Zoro # G5692955
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.93 in |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 100 mm |
Description
Test Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 100 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120030)
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- CELLTREAT Screw Top Micro Tube/Cap Assembly, Grip Cap W/O-Ring, Sterile, 1.5mL (230820)
- Globe Scientific Lab Tubes