Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 10mL, 100mm L, Clear, PK1000
Mfr # 1512
Zoro # G5693661
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 10 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 100 mm
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1512
- Zoro # G5693661
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.93 in |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 100 mm |
Description
Test Tube, Nominal Capacity - Metric 14 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 oz, Overall Height - Metric 100 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, For Use With Shipping and Storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Glass, Clarity Transparent, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- AMSCOPE 40X to 2500X Monocular LED Compound Microscope, 5MP Digital Eyepiece (M620C-E5)
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- BALDWIN FILTERS Coolant Test Strips Only, CTK5029-4 (CTK5029-4)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1590)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110409)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PS, PK1000 (110182)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- Globe Scientific Lab Tubes