Shop All Syringe Filters
Globe Scientific
Syringe Filter, 30 mm Dia, 100 mL, PK50
Mfr # SF-SFCA-4530-S
Zoro # G403673761
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 87 psi
- Housing Material Polypropylene
- Inlet Connection Female Luer Lock
- Housing Dia. 30 mm
- Filter Material SFCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # SF-SFCA-4530-S
- Zoro # G403673761
- UPC # 00840095659451
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 30 mm |
Pore Size | 0.45 um |
Membrane Dia. | 30 mm |
Housing Diameter | 30 mm |
Membrane Diameter | 30 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material SFCA, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Silicone Washer for Pipette Pump, 3/set (437910Washer)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- GENERAL TOOLS DIGITAL PH METR (DPH7011)
- WHATMAN Qualitative Filter Papers, Grade, PK 400 (1001-030)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- WHATMAN Puradisc 4 Syringe Filter, 0.45 u, PK 500 (6783-0404)
- Globe Scientific Lab Filters & Sieves