Shop All Syringe Filters
Globe Scientific
Syringe Filter, 30 mm Dia, 100 mL, PK50
Mfr # SF-PES-1030-S
Zoro # G703673768
product price: $83.49
/pk 50, $1.67/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.1 um
- Outlet Connection Male Luer Slip
- For Use With Aqueous and Organic Samples
- Inlet Connection Female Luer Lock
- Housing Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-PES-1030-S
- Zoro # G703673768
- UPC # 00840095659239
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.1 um |
Housing Dia. | 30 mm |
Membrane Dia. | 30 mm |
Membrane Diameter | 30 mm |
Housing Diameter | 30 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.1 um, Filter Material Polyethersulfone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-SFCA-4530-S)
- WHATMAN Puradisc 25 Syringe Filter, 0.45 u, PK 50 (6746-2504)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- ADVANGENE Syringe Filters, Sterile, Nylon, .45um, 30mm Dia, 30/pk, 30PK (256133)
- Globe Scientific Syringe Filters