Shop All Syringe Filters
Globe Scientific
Syringe Filter, 30 mm Dia, 100 mL, PK50
Mfr # SF-CAGF-2230-S
Zoro # G003673727
product price: $86.45
/pk 50, $1.73/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Material Cellulose Acetate/Glass Fiber
- Housing Material Polypropylene
- Housing Dia. 30 mm
- Inlet Connection Female Luer Lock
- Max. Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-CAGF-2230-S
- Zoro # G003673727
- UPC # 00840095659468
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 30 mm |
Pore Size | 0.22 um |
Membrane Dia. | 30 mm |
Membrane Diameter | 30 mm |
Housing Diameter | 30 mm |
Details
Item | Syringe Filter |
Filter Material | Cellulose Acetate/Glass Fiber |
Housing Material | Polypropylene |
Inlet Connection | Female Luer Lock |
Max. Pressure | 87 psi |
Product Type | Syringe Filter |
Outlet Connection | Male Luer Slip |
Capacity | 100 mL |
Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
Maximum Capacity | 100 mL |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Standards | ISO 9001 |
Maximum Operating Pressure - Metric | 5.99 bar |
Outlet Connection Gender | Male |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - English | 87 psi |
Inlet Connection Gender | Female |
Outlet Connection Type | Male Luer Slip |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Cellulose Acetate/Glass Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- DIGI-SENSE Traceable Micro-Anemometer/Thermometer w (37955-50)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- Globe Scientific Lab Filters & Sieves