Shop All Syringe Filters
Globe Scientific
Syringe Filter, 30 mm Dia, 100 mL, PK50
Mfr # SF-CA-2230-S
Zoro # G903673728
product price: $86.45
/pk 50, $1.73/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Aqueous Samples
- Product Type Syringe Filter
- Outlet Connection Male Luer Slip
- Filter Material Cellulose Acetate
- Housing Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-CA-2230-S
- Zoro # G903673728
- UPC # 00840095659574
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 30 mm |
Pore Size | 0.22 um |
Membrane Dia. | 30 mm |
Housing Diameter | 30 mm |
Membrane Diameter | 30 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Cellulose Acetate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- YSI Replacement Dissolved Oxygen Sensor (559)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK500 (21F237)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-SFCA-4530-S)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- Globe Scientific Lab Filters & Sieves