Shop All Syringe Filters
Globe Scientific
Syringe Filter, 30 mm Dia, 100 mL, PK100
Mfr # SF-PTFE-H-4530
Zoro # G503673753
product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Material PTFE
- Pore Size 0.45 um
- Max. Pressure 87 psi
- Product Type Syringe Filter
- Inlet Connection Female Luer Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-PTFE-H-4530
- Zoro # G503673753
- UPC # 00840095658959
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Housing Dia. | 30 mm |
Membrane Dia. | 30 mm |
Housing Diameter | 30 mm |
Membrane Diameter | 30 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Pitched Blade Propellor (A541)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- EAGLE THERMOPLASTICS Disposable Poly Weighing Dishes, Blue, 5 1/2x7/8", 500/pk, 500PK (143502)
- SIBATA Graduated Cylinder, 500 mL, 53 mm Dia, PK2 (2351A-500)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-SFCA-4530-S)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- WHATMAN Puradisc 25 Syringe Filter, 0.45 u, PK 50 (6746-2504)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- Globe Scientific Lab Filters & Sieves