Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK50
Mfr # SF-SFCA-4513-S
Zoro # G003673741
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Connection Male Luer Slip
- Max. Pressure 87 psi
- Product Type Syringe Filter
- Filter Material SFCA
- Housing Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # SF-SFCA-4513-S
- Zoro # G003673741
- UPC # 00840095661782
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 13 mm |
Pore Size | 0.45 um |
Membrane Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material SFCA, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- ILC Replacement for Perkin Elmer N3050134 (N3050134 PERKIN ELMER)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-21)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-SFCA-4530-S)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, MCE Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-MCE-2230-S)
- WHATMAN Puradisc 30 Syringe Filter, Cellul, PK 50 (10462261)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- Globe Scientific Lab Filters & Sieves