Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK50
Mfr # SF-PVDF-2213-S
Zoro # G203673763
product price: $44.39
/pk 50, $0.89/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Dia. 13 mm
- For Use With Aqueous and Organic Samples
- Product Type Syringe Filter
- Pore Size 0.22 um
- Outlet Connection Male Luer Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-PVDF-2213-S
- Zoro # G203673763
- UPC # 00840095659345
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 13 mm |
Pore Size | 0.22 um |
Membrane Dia. | 13 mm |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PVDF, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- WHATMAN Whatman 25 Mm Gd/x Syringe Filter, PK150 (6872-2502)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- Globe Scientific Syringe Filters