Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK50
Mfr # SF-PES-4513-S
Zoro # G603673745
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Aqueous and Organic Samples
- Housing Dia. 13 mm
- Inlet Connection Female Luer Lock
- Housing Material Polypropylene
- Product Type Syringe Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # SF-PES-4513-S
- Zoro # G603673745
- UPC # 00840095659260
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 13 mm |
Pore Size | 0.45 um |
Membrane Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Polyethersulfone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CAP ONLY, Prpl Screw Top Micro Tube Cap, O-Ring, Transluc, Non-sterile (230842P)
- A2Z SCILAB PVC Handle Lab Spatula, 4" Blade, 0.62" Blade Width, 8" Total Length (A2Z-ZR139)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-5/32in.L, PK100 (2613-991)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J893)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-SFCA-4530-S)
- WHATMAN Puradisc 25 Syringe Filter, 0.45 u, PK 50 (6746-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- Globe Scientific Lab Filters & Sieves