Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK50
Mfr # SF-PES-1013-S
Zoro # G903673742
product price: $41.69
/pk 50, $0.83/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Material Polyethersulfone
- Pore Size 0.1 um
- Inlet Connection Female Luer Lock
- Outlet Connection Male Luer Slip
- For Use With Aqueous and Organic Samples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-PES-1013-S
- Zoro # G903673742
- UPC # 00840095659369
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.1 um |
Housing Dia. | 13 mm |
Membrane Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.1 um, Filter Material Polyethersulfone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Lab Stand, Compact (A210)
- LAB SAFETY SUPPLY Swab, Rectgular Poly Tip, PK100 (22CW81)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-SFCA-4530-S)
- WHATMAN Puradisc 30 Syringe Filter, Cellul, PK 50 (10462261)
- CELLTREAT CA Syringe Filter, 0.45um, 30mm, Sterile (229763)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- Globe Scientific Syringe Filters