Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK50
Mfr # SF-NYLN-4513-S
Zoro # G203673732
product price: $42.75
/pk 50, $0.86/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Material Nylon
- Product Type Syringe Filter
- Inlet Connection Female Luer Lock
- For Use With Aqueous and Organic Samples
- Max. Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-NYLN-4513-S
- Zoro # G203673732
- UPC # 00840095659611
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 13 mm |
Pore Size | 0.45 um |
Membrane Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- WHATMAN Whatman 25 Mm Gd/x Syringe Filter, PK150 (6872-2502)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2230)
- Globe Scientific Lab Filters & Sieves