Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK50
Mfr # SF-CA-4513-S
Zoro # G403673747
product price: $42.75
/pk 50, $0.86/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Material Cellulose Acetate
- Inlet Connection Female Luer Lock
- Pore Size 0.45 um
- For Use With Aqueous and Organic Samples
- Max. Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-CA-4513-S
- Zoro # G403673747
- UPC # 00840095659192
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Housing Dia. | 13 mm |
Membrane Dia. | 13 mm |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Cellulose Acetate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 350mL, 195X100mm (F110350)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- Globe Scientific Syringe Filters