Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK100
Mfr # SF-PTFE-H-2213
Zoro # G603673738
product price: $91.55
/pk 100, $0.92/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Connection Male Luer Slip
- Housing Material Polypropylene
- Filter Material PTFE
- Pore Size 0.22 um
- Product Type Syringe Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-PTFE-H-2213
- Zoro # G603673738
- UPC # 04032051324817
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.22 um |
Housing Dia. | 13 mm |
Membrane Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE TIME Test Strips 1.5 oz (45005A)
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, GLASS STOPCOCK, 60mL, 14/20, 2mm. (F621460G)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-SFCA-4530-S)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- Globe Scientific Syringe Filters