Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK100
Mfr # SF-NYLN-4513
Zoro # G503673746
product price: $87.69
/pk 100, $0.88/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Dia. 13 mm
- Inlet Connection Female Luer Lock
- Outlet Connection Male Luer Slip
- Pore Size 0.45 um
- Product Type Syringe Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # SF-NYLN-4513
- Zoro # G503673746
- UPC # 00840095658607
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 13 mm |
Pore Size | 0.45 um |
Membrane Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER INDIUM DSC CALIBRATION REF MATERIAL (03190033)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986254NG)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- Globe Scientific Lab Filters & Sieves