Shop All Syringe Filters
Globe Scientific
Syringe Filter, 13 mm Dia, 10 mL, PK100
Mfr # SF-NYLN-2213
Zoro # G203673770
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Material Nylon
- Product Type Syringe Filter
- Inlet Connection Female Luer Lock
- For Use With Aqueous and Organic Samples
- Max. Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # SF-NYLN-2213
- Zoro # G203673770
- UPC # 04032051324855
- Country of Origin China
- Category Syringe Filters
Dimensions
Pore Size | 0.22 um |
Housing Dia. | 13 mm |
Membrane Dia. | 13 mm |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 1000mL (3701-1M)
- TRICORBRAUN 120 Ml Pet Cylinder Transparent Black, Round, Nozzle, Opaque Black Crc/Te Cap W/Breakaway Band (137697)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- SANITAIRE Sanitaire Red Shake-Out Bag (54582A4)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- Globe Scientific Lab Filters & Sieves