Shop All Lab Instruments Parts
Globe Scientific
Suction Foot, PK4
Mfr # GVM-AS-FOOT
Zoro # G3721701
product price: $14.29
/pk 4, $3.57/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GVM-AS Vortex Mixers
- Material Rubber
- Accessory Type Suction Foot
- Product Type Suction Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GVM-AS-FOOT
- Zoro # G3721701
- Country of Origin China
- Category Lab Instruments Parts
Dimensions
Details
Item | Suction Foot |
For Use With | GVM-AS Vortex Mixers |
Material | Rubber |
Accessory Type | Suction Foot |
Product Type | Suction Foot |
Description
Suction Foot, For Use With GVM-AS Vortex Mixers, Material Rubber,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- JORVET I-Glo Fluorescein Opthalmic Test Strips, 100 Per Box (J1191)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- GLOBE SCIENTIFIC Tube Holder Clips 12 x 15mL, PK12 (GTR-HA-15)
- SUBURBAN Suburban 521068 Furnace Replacement Motor (521068)
- RAINDRIP CONNECTOR PIPE-TEE 1/2"" (R333CT)
- MEMMERT Constant Climate Chamber, 108 L, 0 to 70 (HPP110eco)
- EVRIHOLDER Evriholder Regular Size FURemover 180I-FR (180I-FR)
- EAGLE THERMOPLASTICS Disposable Poly Weighing Dishes, Blue, 5 1/2x7/8", 500/pk, 500PK (143502)
- DIGI-SENSE Precalibrated Humidity and Temperature I (20250-30)
- Globe Scientific Lab Instruments Parts