Shop All Centrifuge Tubes
Globe Scientific
Storage Box, Lid for 50mL Tubes, PK4
Mfr # 3059
Zoro # G7341238
product price: $41.99
/pk 4, $10.50/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3059
- Zoro # G7341238
- Country of Origin India
- Category Centrifuge Tubes
Details
Item | Storage Box,Lid for 50mL Tubes,PK4 |
Description
Storage Box,Lid for 50mL Tubes,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 6" X 4", PK 12 (MSG6X4)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- THERMO ORION Meter Verifications Check Standards, PK6 (AC3VSK)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6285)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- CORNING PP Centrifuge Tubes, Conical Botto, PK 25 (430829)
- Globe Scientific Centrifuge Tubes