Shop All Microscope Slide Staining Jars
Globe Scientific
Staining Jar, 70x60x50 mm, PK4
Mfr # 513210
Zoro # G3738412
product price: $54.99
/pk 4, $13.75/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 Slides
- For Use With 75 x 25 mm Slides
- Height 50 mm
- Material PMP
- Width 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513210
- Zoro # G3738412
- Country of Origin Italy
- Category Microscope Slide Staining Jars
Dimensions
Height | 50 mm |
Width | 70 mm |
Depth | 60 mm |
Size | 89 L x 70 W x 60 Dmm |
Details
Item | Staining Jar |
Capacity | 10 Slides |
For Use With | 75 x 25 mm Slides |
Material | PMP |
Color | Clear |
Application | Histology |
Product Type | Staining Dish |
Description
Staining Jar, Material PMP, Product Type Staining Dish, Capacity 10 Slides, Width 70 mm, Application Histology, Depth 60 mm, Height 50 mm, Color Clear, For Use With 75 x 25 mm Slides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O414)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 1000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8101000)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- AMSCOPE Microscope Slide Making Kit - Synthetic Balsam, Slides, Forceps & Instructions (SK-1)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- AMSCOPE Introduction to Microbiology Bacterial Growth and Staining Kit (SK-104)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- AMSCOPE Vital Stain Kit - 7 Stains for Microscope Slides (SK-6)
- Globe Scientific Microscope Slide Staining Jars