Shop All Biohazard Bags
Globe Scientific
Specimen Bag, Ziplock, 8 x 10", PK1000
Mfr # 4926
Zoro # G7076209
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 4926
- Zoro # G7076209
- Country of Origin China
- Category Biohazard Bags
Details
Item | Specimen Bag,Ziplock,8 x 10",PK1000 |
Description
Specimen Bag,Ziplock,8 x 10 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Orange (71607)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- GLISTEN Disposer Care Garbage Disposal Foaming Cleaner, Lemon Scent, 4 Uses (DP06N-PB)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- GLOBE SCIENTIFIC Specimen Bag, Ziplock, 6 x 9", PK1000 (4919)
- ZOLL Bio Hazard Bags, Thickness 1.75 mil (8911-000220-01)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 14x19", 2.0mL, Red, PK500 (2302)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG6)
- HERITAGE Healthcare Biohazard Can Liners, 10gal, 1.3 mil, 24" x 23", Red, PK500 (A4823PR)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x36", .65mL, Clear, PK250 (4637)
- TOUGH GUY Hosp. Islation Bag, 20to30gal, Red, PK100 (31DK95)
- Globe Scientific Biohazard Bags