Shop All Biohazard Bags
Globe Scientific
Specimen Bag, Ziplock, 6 x 9", PK500
Mfr # 4922
Zoro # G503568325
product price: $75.45
/pk 500, $0.15/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 4922
- Zoro # G503568325
- Country of Origin China
- Category Biohazard Bags
Details
Item | Specimen Bag,Ziplock,6 x 9",PK500 |
Description
Specimen Bag,Ziplock,6 x 9 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE ALUMINUM DUST PAN 17""W (428ZQK)
- SWIFFER Swiffer Cloth Max, Disposable, 9, White, PK 6 (PGC37109CT)
- DIVERSEY Fabric Freshener, 32 oz Spray Bottle, Liquid, Fresh, Clear, 12 PK (3027188)
- GOJO Antibacterial Plum Foam Hand Wash, Plum Scent, 1,250 mL (8812-03)
- GLOBE SCIENTIFIC Specimen Bag, Ziplock, 6 x 9", PK1000 (4919)
- ZIOTEK INC Antistatic Bags Resealable 4x6 25pk (116 0225)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 25x35, 2.25mL, Red, PK200 (2305)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 500 mL (AHSPIB500_EA)
- ZORO SELECT Biohazard Bags, 40 to 55 gal., Red, PK100 (ACLB142848)
- BEL-ART Autoclavable, Replacement Biohazard Bags, 100/PK (246831)
- Globe Scientific Biohazard Bags