Shop All Digital Microscopes
Globe Scientific
Slide, White Glass, Pink Frost, PK1440
Mfr # 1384-50P
Zoro # G7073783
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 mm
- Overall Width 25 mm
- Product Type Microscope Slide
- Color Pink
- Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1384-50P
- Zoro # G7073783
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Length | 75 mm |
Overall Width | 25 mm |
Size | 25 mm x 75 mm |
Details
Item | Microscope Slide |
Product Type | Microscope Slide |
Color | Pink |
Thickness | 1 mm |
Material | Glass |
Number of Slides | 1,440 |
Edge Angle | 45 Degrees |
Autoclavable | No |
Edge Type | Beveled |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Beveled, Number of Slides 1,440, Includes Not Applicable, Color Pink, Edge Angle 45 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, (4)600Ml Beakers, For2.5gal. (100-032-511)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- JONARD TOOLS Fiber Connector Tool, Spring-Loaded (FCT-100)
- Globe Scientific Microscopes