Shop All Digital Microscopes
Globe Scientific
Slide, White Glass, Orange Frost, PK1440
Mfr # 1380-50N
Zoro # G7073530
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25 mm
- Overall Length 75 mm
- Size 25 mm x 75 mm
- Product Type Microscope Slide
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1380-50N
- Zoro # G7073530
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 25 mm |
Overall Length | 75 mm |
Size | 25 mm x 75 mm |
Details
Item | Microscope Slide |
Product Type | Microscope Slide |
Color | Orange |
Thickness | 1 mm |
Material | Glass |
Edge Angle | 90 Degrees |
Number of Slides | 1,440 |
Edge Type | Ground |
Autoclavable | No |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1,440, Includes Not Applicable, Color Orange, Edge Angle 90 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Float Rack For 1.5mL Tubes, Round, PK4 (456398)
- GLAS-COL Voltage Dimmer (104A PL120)
- GLOBE SCIENTIFIC Ice Tray With Lid, 9 Liter, Blue (455025B)
- LOVIBOND Tablets, Reagents (511312BT)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Diamond Perfect Smear, PK72 (1300)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- MARSON Carson MP-250MU MicroFlip 100x-250x LED & UV Lighted Pocket Microscope with Flip Down Slide Base & Smartphone Digiscoping Clip; Gray - Set of 4 (MP-250MU)
- Globe Scientific Microscopes