Shop All Digital Microscopes
Globe Scientific
Slide, White Glass, Dual Frost, PK1440
Mfr # 1384-30
Zoro # G7073740
product price: $204.99
/pk 1440, $0.14/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 25 mm
- Overall Length 75 mm
- Color White
- Thickness 1 mm
- Size 25 mm x 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1384-30
- Zoro # G7073740
- UPC # 00013000008433
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 25 mm |
Overall Length | 75 mm |
Size | 25 mm x 75 mm |
Details
Item | Microscope Slide |
Color | White |
Thickness | 1 mm |
Material | Glass |
Product Type | Microscope Slide |
Edge Type | Ground |
Number of Slides | 1,440 |
Autoclavable | No |
Edge Angle | 45 Degrees |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1,440, Includes Not Applicable, Color White, Edge Angle 45 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- RPI Methanol, 4 L (400031)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- Globe Scientific Digital Microscopes