Shop All Digital Microscopes
Globe Scientific
Slide, White Glass, Dual Frost, PK1440
Mfr # 1380-30
Zoro # G7073503
product price: $143.99
/pk 1440, $0.10/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25 mm
- Overall Length 75 mm
- Size 25 mm x 75 mm
- Material Glass
- Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1380-30
- Zoro # G7073503
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 25 mm |
Overall Length | 75 mm |
Size | 25 mm x 75 mm |
Details
Item | Microscope Slide |
Material | Glass |
Thickness | 1 mm |
Color | White |
Product Type | Microscope Slide |
Autoclavable | No |
Edge Type | Ground |
Edge Angle | 90 Degrees |
Number of Slides | 1,440 |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1,440, Includes Not Applicable, Color White, Edge Angle 90 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- MARSON Carson MP-250MU MicroFlip 100x-250x LED & UV Lighted Pocket Microscope with Flip Down Slide Base & Smartphone Digiscoping Clip; Gray - Set of 4 (MP-250MU)
- Globe Scientific Microscopes