Shop All Digital Microscopes
Globe Scientific
Slide, White Glass, Blue Frost, PK1440
Mfr # 1380-50B
Zoro # G7073521
original price:
$248.08
21% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25 mm
- Overall Length 75 mm
- Size 25 mm x 75 mm
- Product Type Microscope Slide
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1380-50B
- Zoro # G7073521
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 25 mm |
Overall Length | 75 mm |
Size | 25 mm x 75 mm |
Details
Item | Microscope Slide |
Product Type | Microscope Slide |
Color | Blue |
Thickness | 1 mm |
Material | Glass |
Edge Angle | 90 Degrees |
Edge Type | Ground |
Number of Slides | 1,440 |
Autoclavable | No |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1,440, Includes Not Applicable, Color Blue, Edge Angle 90 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Diamond Perfect Smear, PK72 (1300)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- Globe Scientific Digital Microscopes