Shop All Microscope Slides
Globe Scientific
Slide Tray, 240 x 85 x 95 mm, Green
Mfr # 513252G-1
Zoro # G4282732
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Holds (200) Slides
- Number of Compartments 100
- Size 240 x 85 x 95 mm
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513252G-1
- Zoro # G4282732
- Country of Origin India
- Category Microscope Slides
Dimensions
Size | 240 x 85 x 95 mm |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Overall Width | 85 mm |
Overall Length | 240 mm |
Details
Color | Green |
Holds | (200) Slides |
Number of Compartments | 100 |
Item | Slide Tray |
Material | Plastic |
Product Type | Microscope Slide Draining Tray |
Includes | Hinged Lid |
Number of Slides/Slide Boxes Held | 200 |
Description
Slide Tray, Product Type Microscope Slide Draining Tray, Material Plastic, Overall Length 240 mm, Overall Width 85 mm, Size 240 x 85 x 95 mm, Holds (200) Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 100, For Slide Length 75 mm, Includes Hinged Lid, For Slide Width 25 mm, Color Green, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- OAKTON Buffer Solution, pH, 10.01,500 mL (00654-08)
- DIGI-SENSE Type K Thermocpl Probe Insul Wire w/Sld (18525-33)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- GLOBE SCIENTIFIC White glass slide, frosted, 1440PK (1380-20)
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- Globe Scientific Slides & Slide Containers