Shop All Laboratory Slide Storage
Globe Scientific
Slide Storage Cabinet, Tan
Mfr # 513500T
Zoro # G7082308
original price:
$218.25
24% off
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Tan
- Width 18.7031 in
- Height 5 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513500T
- Zoro # G7082308
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Width | 18.7031 in |
Height | 5 in |
Depth | 15 51/64 in |
Details
Item | Base Cabinet |
Material | Steel |
Color | Tan |
Number of Shelves | 0 |
Number of Drawers | 6 |
Type | 6 Drawer |
Includes | Identification Cards |
Doors | None |
Assembly | Required |
Handle | Single |
Description
Base Cabinet, 6 Drawer, Height 5 in, Width 18.7031 in, Depth 15 51/64 in, Color Tan, Material Steel, Number of Shelves 0, Number of Drawers 6, Doors None, Handle Single, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE RTD Wire, 24-Gauge, Tfe Insulation, 100- (08542-31)
- QORPAK Bottle, 950cc, PK72 (243672)
- CUSTOM BIOGENIC Cardboard Divider, 36 Cell (181045)
- RPI Miconazole, 1 G (M81030-1.0)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- Globe Scientific Laboratory Slide Storage