Shop All Lab Equipment Parts
Globe Scientific
Slide Storage Cabinet Base
Mfr # 513503W
Zoro # G7082317
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Doors None
- Type Mount
- Depth 15 51/64 in
- Height 5 in
- Width 18.7031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513503W
- Zoro # G7082317
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Depth | 15 51/64 in |
Height | 5 in |
Width | 18.7031 in |
Details
Item | Mounting Base |
Doors | None |
Type | Mount |
Material | Steel |
Handle | Single |
Color | White |
Assembly | Required |
Number of Shelves | 0 |
Description
Mounting Base, Mount, Height 5 in, Width 18.7031 in, Depth 15 51/64 in, Color White, Material Steel, Number of Shelves 0, Doors None, Handle Single, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Chlorine Test (Chlorstart)
- HEATHROW SCIENTIFIC Pour Boat, Medium, Anti-Static, Wht, PK500 (HS120226)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- DIGI-SENSE Traceable Infrared Thermometer with Wris (98767-49)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 83mm (70983CAP)
- GLOBE SCIENTIFIC Thermometer strip, adhesive, PK500 (112214)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- CARSON OPTICAL Carson Optical Magnivisor„¢ Deluxe Head Visor Magnifier (CP-60)
- Globe Scientific Lab Equipment Parts