Shop All Lab Equipment Parts
Globe Scientific
Slide Storage Cabinet Base
Mfr # 513503G
Zoro # G7082332
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Doors None
- Number of Shelves 0
- Material Steel
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513503G
- Zoro # G7082332
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Height | 5 in |
Depth | 15 51/64 in |
Width | 18.7031 in |
Details
Item | Mounting Base |
Color | Green |
Doors | None |
Number of Shelves | 0 |
Material | Steel |
Assembly | Required |
Type | Mount |
Handle | Single |
Description
Mounting Base, Mount, Height 5 in, Width 18.7031 in, Depth 15 51/64 in, Color Green, Material Steel, Number of Shelves 0, Doors None, Handle Single, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Polypropylene Screw Caps with Plug Seal, (1395-45LTC3)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Red (455022R)
- DIGI-SENSE Traceable High-Accuracy Fridge/Freezer T (94460-91)
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 83mm (70983CAP)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- GLOBE SCIENTIFIC Thermometer strip, adhesive, PK500 (112214)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- Globe Scientific Lab Equipment Parts