Shop All Laboratory Slide Storage
Globe Scientific
Slide Storage Box/Lid, Tray, Yellow, PK6
Mfr # 513250Y
Zoro # G7085869
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.25 in
- Overall Length 240 mm
- Number of Slots 200
- Width 3 1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513250Y
- Zoro # G7085869
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Overall Width | 3.25 in |
Overall Length | 240 mm |
Width | 3 1/4 in |
Depth | 9 1/4 in |
Height | 3 1/2 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 200 |
Material | Plastic |
Holds | 3 in x 1 in Size Slides |
Color | Yellow |
Product Type | Microscope Slide Box |
Number of Compartments | 200 |
Number of Slides/Slide Boxes Held | 200 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Yellow, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT55)
- CORTEX Bottletop Dispenser for Gallon Jugs (18-260)
- HYDRION pH Paper Standard Kit Refill, pH 0-6, PK5 (3VDT7)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- Globe Scientific Slides & Slide Containers