Shop All Laboratory Slide Storage
Globe Scientific
Slide Storage Box/Lid, Tray, Pink, PK6
Mfr # 513250P
Zoro # G7085780
product price: $66.49
/pk 6, $11.08/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.25 in
- Overall Length 240 mm
- Width 3 1/4 in
- Holds 3 in x 1 in Size Slides
- Number of Slots 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513250P
- Zoro # G7085780
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Overall Width | 3.25 in |
Overall Length | 240 mm |
Width | 3 1/4 in |
Height | 3 1/2 in |
Depth | 9 1/4 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Number of Slots | 200 |
Color | Pink |
Material | Plastic |
Product Type | Microscope Slide Box |
Number of Compartments | 200 |
Number of Slides/Slide Boxes Held | 200 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Pink, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- ALCONOX Detergent, 1 gal., PK4 (2001)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- Globe Scientific Laboratory Slide Storage