Shop All Laboratory Slide Storage
Globe Scientific
Slide Storage Box/Lid, Tray, Green, PK6
Mfr # 513250G
Zoro # G7085823
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 240 mm
- Overall Width 3.25 in
- Holds 3 in x 1 in Size Slides
- Height 3 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513250G
- Zoro # G7085823
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Overall Length | 240 mm |
Overall Width | 3.25 in |
Height | 3 1/2 in |
Width | 3 1/4 in |
Depth | 9 1/4 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Material | Plastic |
Number of Slots | 200 |
Color | Green |
Product Type | Microscope Slide Box |
Number of Compartments | 200 |
Number of Slides/Slide Boxes Held | 200 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Green, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- AMSCOPE Single 6500K Gooseneck Lamp for LED-6W and LED-312W Illuminators (FB-6W)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- Globe Scientific Slides & Slide Containers