Shop All Laboratory Slide Storage
Globe Scientific
Slide Staining Storage Box
Mfr # 513224
Zoro # G7082229
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 196.85 mm
- Overall Width 171.45 mm
- Width 6.75 in
- Height 1-3/4 in
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513224
- Zoro # G7082229
- UPC # 00051320000027
- Country of Origin Italy
- Category Laboratory Slide Storage
Dimensions
Overall Length | 196.85 mm |
Overall Width | 171.45 mm |
Width | 6.75 in |
Height | 1-3/4 in |
Depth | 7.75 in |
Size | 196.86 x 171.45 mm |
Details
Item | Microscope Slide Box |
Material | Polystyrene |
Color | Black |
Product Type | Microscope Slide Box |
Number of Compartments | 4 |
Holds | (4) Staining Racks |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Polystyrene, Overall Length 196.85 mm, Overall Width 171.45 mm, Size 196.86 x 171.45 mm, Holds (4) Staining Racks, Number of Slides/Slide Boxes Held 100, Number of Compartments 4, Includes Not Applicable, Color Black, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- Globe Scientific Laboratory Slide Storage