Shop All Laboratory Slide Storage
Globe Scientific
Slide Holder, 343 x 210 mm, White
Mfr # 513026
Zoro # G9874199
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 343 x 210 mm
- Number of Compartments 20
- Holds (20) 25 x 75 mm Slides
- Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513026
- Zoro # G9874199
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 343 x 210 mm |
Overall Width | 210 mm |
Overall Length | 343 mm |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Slide Holder |
Color | White |
Number of Compartments | 20 |
Holds | (20) 25 x 75 mm Slides |
Material | Cardboard |
Product Type | Microscope Slide File |
Number of Slides/Slide Boxes Held | 20 |
Description
Slide Holder, Product Type Microscope Slide File, Material Cardboard, Overall Length 343 mm, Overall Width 210 mm, Size 343 x 210 mm, Holds (20) 25 x 75 mm Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Solution, pH, 7.00, Pt, PK6 (3822)
- LISLE SET MULTI APP OIL FUNNEL 14PC (LI19912)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 0.5 Percent, 30 mL (ST5005-A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- Globe Scientific Laboratory Slide Storage