Shop All Laboratory Slide Storage
Globe Scientific
Slide Holder, 292 x 197 mm, Yellow
Mfr # 513029Y-1
Zoro # G4317818
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 292 x 197 mm
- Color Yellow
- Holds (20) Slides
- Material Polystyrene
- Number of Compartments 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513029Y-1
- Zoro # G4317818
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Size | 292 x 197 mm |
Overall Length | 292 mm |
For Slide Length | 75 mm |
Overall Width | 197 mm |
For Slide Width | 25 mm |
Details
Color | Yellow |
Holds | (20) Slides |
Material | Polystyrene |
Item | Slide Holder |
Number of Compartments | 20 |
Product Type | Microscope Slide File |
Number of Slides/Slide Boxes Held | 20 |
Description
Slide Holder, Product Type Microscope Slide File, Material Polystyrene, Overall Length 292 mm, Overall Width 197 mm, Size 292 x 197 mm, Holds (20) Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Yellow, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- LAB SAFETY SUPPLY Buffer Solution, pH 5.00, 1L (8FZK7)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- Globe Scientific Slides & Slide Containers