Shop All Laboratory Slide Storage
Globe Scientific
Slide Folder, Cardboard, PK10
Mfr # 513025
Zoro # G7081790
original price:
$53.34
12% off
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 343 mm
- Overall Width 210 mm
- Holds (20) Cardboard Slides
- Number of Compartments 20
- Size 343 x 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513025
- Zoro # G7081790
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Length | 343 mm |
Overall Width | 210 mm |
Size | 343 x 210 mm |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Slide Holder |
Holds | (20) Cardboard Slides |
Number of Compartments | 20 |
Color | White |
Material | Cardboard |
Product Type | Microscope Slide File |
Number of Slides/Slide Boxes Held | 20 |
Description
Slide Holder, Product Type Microscope Slide File, Material Cardboard, Overall Length 343 mm, Overall Width 210 mm, Size 343 x 210 mm, Holds (20) Cardboard Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGM1 3 X 5)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Yellow (HS15994D)
- Globe Scientific Laboratory Slide Storage