Shop All Laboratory Slide Storage
Globe Scientific
Slide File Folder Clear Hinged Lid, PK12
Mfr # 513029W
Zoro # G7085972
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 292 mm
- Overall Width 197 mm
- Color White
- Number of Compartments 20
- Holds (20) Slides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513029W
- Zoro # G7085972
- Country of Origin India
- Category Laboratory Slide Storage
Dimensions
Overall Length | 292 mm |
Overall Width | 197 mm |
Size | 292 x 197 mm |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Slide Holder |
Color | White |
Number of Compartments | 20 |
Holds | (20) Slides |
Material | Polystyrene |
Product Type | Microscope Slide File |
Number of Slides/Slide Boxes Held | 20 |
Description
Slide Holder, Product Type Microscope Slide File, Material Polystyrene, Overall Length 292 mm, Overall Width 197 mm, Size 292 x 197 mm, Holds (20) Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Refractometer, Range 0-30 Percent (13754000)
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- LOVIBOND Hardness Buffer (R-5004-2)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- Globe Scientific Laboratory Slide Storage