Shop All Microscope Slides
Globe Scientific
Slide Dispenser
Mfr # 513000
Zoro # G7081772
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 83 mm
- Overall Length 235 mm
- Size 235 x 83 mm
- Color White
- Holds (72) Slides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513000
- Zoro # G7081772
- UPC # 00051000003003
- Country of Origin China
- Category Microscope Slides
Dimensions
Overall Width | 83 mm |
Overall Length | 235 mm |
Size | 235 x 83 mm |
For Slide Width | 25.4 mm |
For Slide Length | 76.2 mm |
Details
Item | Microscope Slide Dispenser |
Color | White |
Holds | (72) Slides |
Number of Compartments | 0 |
Material | Plastic |
Product Type | Microscope Slide Dispenser |
Number of Slides/Slide Boxes Held | 72 |
Description
Microscope Slide Dispenser, Product Type Microscope Slide Dispenser, Material Plastic, Overall Length 235 mm, Overall Width 83 mm, Size 235 x 83 mm, Holds (72) Slides, Number of Slides/Slide Boxes Held 72, Number of Compartments 0, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, Color White, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- DURAC Specific Gravity And Baume Hydrometer (B61806-0000)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK (195621)
- GLOBE SCIENTIFIC White glass slide, frosted, 1440PK (1380-20)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- GLOBE SCIENTIFIC White Glass Slide, 90° Ground Edges, Tan Frost, PK1440 (1380-50T)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- Globe Scientific Microscope Slides