Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 50 Place, White
Mfr # 513077W
Zoro # G7082177
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.75 in
- Overall Length 8 in
- Holds 3 in x 1 in Size Slides
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513077W
- Zoro # G7082177
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 3.75 in |
Overall Length | 8 in |
Width | 3 3/4 in |
Depth | 7 3/4 in |
Height | 1 3/4 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Color | White |
Material | Plastic |
Number of Slots | 50 |
Product Type | Microscope Slide Box |
Number of Compartments | 50 |
Number of Slides/Slide Boxes Held | 50 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 3.75 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 50, Number of Compartments 50, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, Ties, PK100 (IC668BWH0001000C)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- Globe Scientific Laboratory Slide Storage