Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 50 Place, Orange
Mfr # 513077N
Zoro # G7082028
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 3.75 in
- Number of Slots 50
- Width 3 3/4 in
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513077N
- Zoro # G7082028
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Length | 8 in |
Overall Width | 3.75 in |
Width | 3 3/4 in |
Height | 1 3/4 in |
Depth | 7 3/4 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 50 |
Color | Orange |
Holds | 3 in x 1 in Size Slides |
Material | Plastic |
Product Type | Microscope Slide Box |
Number of Compartments | 50 |
Number of Slides/Slide Boxes Held | 50 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 3.75 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 50, Number of Compartments 50, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- WELCH Vacuum Hose, Welch (331040-10)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- Globe Scientific Laboratory Slide Storage