Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 50 Place, Gray
Mfr # 513077A
Zoro # G7082043
original price:
$6.01
18% off
new price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.75 in
- Overall Length 8 in
- Depth 7 3/4 in
- Width 3 3/4 in
- Number of Slots 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513077A
- Zoro # G7082043
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 3.75 in |
Overall Length | 8 in |
Depth | 7 3/4 in |
Width | 3 3/4 in |
Height | 1 3/4 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 50 |
Material | Plastic |
Holds | 3 in x 1 in Size Slides |
Color | Gray |
Product Type | Microscope Slide Box |
Number of Compartments | 50 |
Number of Slides/Slide Boxes Held | 50 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 3.75 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 50, Number of Compartments 50, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAISALA Sensor (333425)
- HEATHROW SCIENTIFIC Inoculating Needle/Loops, 1uL Flex, PK1000 (HS81121A)
- HERCULES Test Strips, Includes 10 Sticks, 3-15/16"L (35271)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Orange (513075N)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, White (HS15989E)
- Globe Scientific Slides & Slide Containers