Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 50 Place, Dark Gray
Mfr # 513077G
Zoro # G7082037
original price:
$5.44
26% off
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 3.75 in
- Width 3 3/4 in
- Material Plastic
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513077G
- Zoro # G7082037
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Length | 8 in |
Overall Width | 3.75 in |
Width | 3 3/4 in |
Depth | 7 3/4 in |
Height | 1 3/4 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Microscope Slide Box |
Material | Plastic |
Color | Dark Gray |
Number of Slots | 50 |
Holds | 3 in x 1 in Size Slides |
Product Type | Microscope Slide Box |
Number of Compartments | 50 |
Number of Slides/Slide Boxes Held | 50 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 3.75 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 50, Number of Compartments 50, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAN Cap, 54 mm Dia, Blue, PK10 (292392809)
- DETECTAMET Metal Detectable Scraper, 16 1/3" L, White (517-A51-P06)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- Globe Scientific Slides & Slide Containers