Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 25 Place, White
Mfr # 513075W
Zoro # G7082019
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.25 in
- Overall Length 3.75 in
- Holds 3 in x 1 in Size Slides
- Height 1 3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513075W
- Zoro # G7082019
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 3.25 in |
Overall Length | 3.75 in |
Height | 1 3/4 in |
Depth | 4 in |
Width | 3 1/4 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Material | Plastic |
Number of Slots | 25 |
Color | White |
Product Type | Microscope Slide Box |
Number of Compartments | 25 |
Number of Slides/Slide Boxes Held | 25 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 3.75 in, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spoon, 9 in (H36711-0000)
- UNITED SCIENTIFIC Concavity Slides, Glass, 2 Concavities, 12PK (CS3X12-PK/12)
- LABCHEM CHEMICAL POTASSIUM PERMANGANATE 0.5N 4L (LC200304)
- CAFRAMO Stirrer Clamp (A120)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- Globe Scientific Laboratory Slide Storage