Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 25 Place, Orange
Mfr # 513075N
Zoro # G7081982
original price:
$3.82
25% off
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.25 in
- Overall Length 3.75 in
- Holds 3 in x 1 in Size Slides
- Depth 4 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513075N
- Zoro # G7081982
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 3.25 in |
Overall Length | 3.75 in |
Depth | 4 in |
Width | 3 1/4 in |
Height | 1 3/4 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Number of Slots | 25 |
Color | Orange |
Material | Plastic |
Product Type | Microscope Slide Box |
Number of Compartments | 25 |
Number of Slides/Slide Boxes Held | 25 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 3.75 in, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- Globe Scientific Slides & Slide Containers