Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 25 Place, Dark Gray
Mfr # 513075G
Zoro # G7082070
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.75 in
- Overall Width 3.25 in
- Depth 4 in
- Holds 3 in x 1 in Size Slides
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513075G
- Zoro # G7082070
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Length | 3.75 in |
Overall Width | 3.25 in |
Depth | 4 in |
Height | 1 3/4 in |
Width | 3 1/4 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Material | Plastic |
Number of Slots | 25 |
Color | Dark Gray |
Product Type | Microscope Slide Box |
Number of Compartments | 25 |
Number of Slides/Slide Boxes Held | 25 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 3.75 in, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- Globe Scientific Laboratory Slide Storage