Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 12 Place, PK5
Mfr # 513072AST
Zoro # G7081903
product price: $17.19
/pk 5, $3.44/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.25 in
- Overall Length 3.25 in
- Number of Slots 12
- Color Assorted
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513072AST
- Zoro # G7081903
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 2.25 in |
Overall Length | 3.25 in |
Depth | 3 1/4 in |
Width | 2 1/4 in |
Height | 1 3/4 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 12 |
Color | Assorted |
Material | Plastic |
Holds | 3 in x 1 in Size Slides |
Product Type | Microscope Slide Box |
Number of Compartments | 12 |
Number of Slides/Slide Boxes Held | 12 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 3.25 in, Overall Width 2.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 12, Number of Compartments 12, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Assorted, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL ROCKWELL RW9275 Chuck Adapter, 3/8 in Chuck (RW9275)
- ALCONOX Detergent, 1 gal., PK4 (2101)
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet And R (BOT030)
- TRICORBRAUN 750 Ml Glass Long Neck, Liquor Round, Flint, 18.5Mm Finish California Bar Top 775 Cc (264293)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- Globe Scientific Laboratory Slide Storage