Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 12 Place, Orange
Mfr # 513072N
Zoro # G7081949
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.25 in
- Overall Width 2.25 in
- Width 2 1/4 in
- Holds 3 in x 1 in Size Slides
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513072N
- Zoro # G7081949
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Length | 3.25 in |
Overall Width | 2.25 in |
Width | 2 1/4 in |
Depth | 3 1/4 in |
Height | 1 3/4 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Material | Plastic |
Color | Orange |
Number of Slots | 12 |
Product Type | Microscope Slide Box |
Number of Compartments | 12 |
Number of Slides/Slide Boxes Held | 12 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 3.25 in, Overall Width 2.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 12, Number of Compartments 12, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Funnel, Analytical, 25mm, PP, PK5 (600145-5)
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- Globe Scientific Slides & Slide Containers