Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 100 Place, White
Mfr # 513080W
Zoro # G7082271
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7.25 in
- Overall Length 8 in
- Holds 3 in x 1 in Size Slides
- Number of Slots 100
- Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 513080W
- Zoro # G7082271
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 7.25 in |
Overall Length | 8 in |
Width | 7 1/4 in |
Depth | 9 1/2 in |
Height | 1 3/4 in |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Microscope Slide Box |
Holds | 3 in x 1 in Size Slides |
Number of Slots | 100 |
Material | Plastic |
Color | White |
Product Type | Microscope Slide Box |
Number of Compartments | 100 |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 7.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE Focus Mount For All Microscopes (SB-AB-SZ)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 9mm, 200mm (S389200)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- GLOBE SCIENTIFIC Slide Storage Box/Lid, Tray, Pink, PK6 (513250P)
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994P)
- Globe Scientific Slides & Slide Containers