Shop All Laboratory Slide Storage
Globe Scientific
Slide Box, 100 Place, White
Mfr # 513079W
Zoro # G7082253
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 in
- Overall Length 8 in
- Number of Slots 100
- Depth 7 3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 513079W
- Zoro # G7082253
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 7 in |
Overall Length | 8 in |
Depth | 7 3/4 in |
Height | 1 3/4 in |
Width | 7 in |
For Slide Width | 25 mm |
For Slide Length | 75 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 100 |
Color | White |
Holds | 3 in x 1 in Size Slides |
Material | Plastic |
Product Type | Microscope Slide Box |
Number of Compartments | 100 |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 7 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution, EC, 1413 uS/cm, 1 Pt (WD-00653-18)
- CHEMGLASS Coverslip, Quartz, 19mm x 19mm (CGQ-0660-01)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- Globe Scientific Slides & Slide Containers